Corner Radius End Mill, Carbide, 2-1/2" L (Discontinued)
- Mfr # VHM-312-5-020
- Zoro # G9197520
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHM-312-5-020
Zoro #
G9197520
UPC #
728709186275
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Corner Radius
0.020 in
Milling Diameter
0.3125"
Length of Cut
0.813 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Milling Dia.
5/16 in
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.020 in, 0.813 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.