Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 12 mm, Carbide

  • Mfr # HMCM-1205-4X

  • Zoro # G1949854


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.5 mm
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Corner Radius
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMCM-1205-4X
Zoro #
G1949854
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.5 mm
Shank Dia.
12 mm
Overall Length
100 mm
Length of Cut
26 mm
Milling Dia.
12 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Corner Radius
Helix Angle
45 Degrees
End Mill Application
Finishing
End Mill Style
Corner-Radius
List Number
HMCM
Item
Milling
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Material Applications
Steel
Drilling Tool Configuration
Individual
Flute Type
Spiral
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Max. Helix Angle
45 Degrees

Description

Milling, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.5 mm, 26 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.