Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 25 mm, Carbide

  • Mfr # VHMM-250-4X

  • Zoro # G1950338


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.8 mm
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Corner Radius
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHMM-250-4X
Zoro #
G1950338
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.8 mm
Shank Dia.
25 mm
Milling Dia.
25 mm
Overall Length
127 mm
Length of Cut
38 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Corner Radius
End Mill Style
Corner-Radius
Item
Milling
End Mill Application
Finishing
List Number
VHMM
Primary Material Application ISO Code
H
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel
Measurement System
Metric
Flute Type
Spiral
Finish - Machining
AlTiN
Material Applications
Steel
Drilling Tool Configuration
Individual

Description

Milling, 25 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.8 mm, 38 mm, 127 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.