Zoro Homepage
This item is Discontinued.
Micro 100 Corner Radius End Mill, Carbide, 1-1/2" L MEF-060-500-015

Corner Radius End Mill, Carbide, 1-1/2" L (Discontinued)

  • Mfr # MEF-060-500-015
  • Zoro # G9195965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-060-500-015
Zoro #
G9195965
UPC #
728709145104
Country of Origin
United States

Dimensions

Length of Cut
0.09 in
Milling Diameter
0.0620"
Dimension Type
Decimal inch
Corner Radius
0.015625 in
Shank Dia.
1/8 in
Milling Dia.
0.06 in
Overall Length
1 1/2 in
Neck Length
13/32 in
Neck Dia.
0.056 in

Description

Corner Radius End Mill, 0.06 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015625 in, 0.09 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.