Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Corner Radius End Mill, Carbide, 1-1/2" L MEF-075-600-015

Corner Radius End Mill, Carbide, 1-1/2" L (Discontinued)

  • Mfr # MEF-075-600-015
  • Zoro # G9196741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-075-600-015
Zoro #
G9196741
UPC #
728709145913
Country of Origin
United States

Dimensions

Length of Cut
0.113 in
Milling Diameter
0.0780"
Dimension Type
Decimal inch
Shank Dia.
1/8 in
Corner Radius
0.015625 in
Overall Length
2 in
Milling Dia.
0.075 in
Neck Length
15/32 in
Neck Dia.
0.071 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
List Number
MEF
Single End/Double End
Single
Shank Type
Straight
Grade
AAA
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
20 Degrees
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
AAA
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 0.075 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015625 in, 0.113 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.