Corner Radius End Mill, Carbide, 2-1/2" L
Mfr # VHMM-120-5K
Zoro # G9197855
product price: $86.15
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
26 mm
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHMM-120-5K
Zoro #
G9197855
UPC #
728709186985
Country of Origin
United States
Dimensions
Length of Cut
26 mm
Milling Diameter
0.3750"
Dimension Type
Decimal inch
Overall Length
83 mm
Milling Dia.
12 mm
Shank Dia.
12 mm
Corner Radius
0.5 mm
Description
Corner Radius End Mill, 12 mm Milling Dia., Carbide, nACRo, Weldon Flat, Metric, 0.5 mm, 26 mm, 83 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.