Zoro Homepage

Corner Radius End Mill, Carbide, 4-1/2" L

  • Mfr # VHSM-060-5K

  • Zoro # G9198071


product price: $35.49
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
10 mm
End Mill Cutting Type
Center Cutting
Milling Diameter
0.5000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHSM-060-5K
Zoro #
G9198071
UPC #
728709187401
Country of Origin
United States

Dimensions

Length of Cut
10 mm
Milling Diameter
0.5000"
Dimension Type
Decimal inch
Overall Length
57 mm
Milling Dia.
6 mm
Shank Dia.
6 mm
Corner Radius
0.5 mm

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, nACRo, Weldon Flat, Metric, 0.5 mm, 10 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.