Corner Radius End Mill, Carbide, 57.00mm L
Mfr # VLR-500-5-125K
Zoro # G9197940
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLR-500-5-125K
Zoro #
G9197940
UPC #
728709188200
Country of Origin
United States
Dimensions
Length of Cut
1 in
Milling Diameter
15/64"
Dimension Type
Fractional Inch
Overall Length
6 in
Corner Radius
0.125 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Neck Dia.
0.48 in
Neck Length
3 1/2 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.125 in, 1 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.