Zoro Homepage

Corner Radius End Mill, nACRo, 1-1/2" L

  • Mfr # MEF-030-200-010K

  • Zoro # G9194851


product price: $38.79
/ea

Key Features

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
nACRo
Length of Cut
0.045 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-030-200-010K
Zoro #
G9194851
UPC #
728709143292
Country of Origin
United States

Dimensions

Length of Cut
0.045 in
Milling Diameter
0.0310"
Dimension Type
Decimal inch
Overall Length
1 1/2 in
Milling Dia.
0.03 in
Shank Dia.
1/8 in
Neck Length
1/8 in
Neck Dia.
0.028 in
Corner Radius
0.01 in

Description

Corner Radius End Mill, 0.03 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.01 in, 0.045 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.