Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Corner Radius End Mill, nACRo, 1-1/2" L MEF-031-047-010K

Corner Radius End Mill, nACRo, 1-1/2" L (Discontinued)

  • Mfr # MEF-031-047-010K
  • Zoro # G9194897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-031-047-010K
Zoro #
G9194897
UPC #
728709143414
Country of Origin
United States

Dimensions

Length of Cut
0.046875 in
Milling Diameter
0.0310"
Dimension Type
Decimal inch
Milling Dia.
0.0313 in
Neck Dia.
0.029 in
Corner Radius
0.01 in
Overall Length
1 1/2 in
Neck Length
5/16 in
Shank Dia.
1/8 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Helix Angle
20 Degrees
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Grade
AAA
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
List Number
MEF
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Single End/Double End
Single
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
nACRo
Material - Machining
Carbide
Material Grade - Machining
AAA
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 0.0313 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.01 in, 0.046875 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.