Zoro Homepage
This item is Discontinued.
Micro 100 Corner Radius End Mill, nACRo, 1-1/2" L MEF-040-060-005K

Corner Radius End Mill, nACRo, 1-1/2" L (Discontinued)

  • Mfr # MEF-040-060-005K
  • Zoro # G9527099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-040-060-005K
Zoro #
G9527099
UPC #
728709143872
Country of Origin
United States

Dimensions

Length of Cut
0.06 in
Milling Diameter
0.0400"
Dimension Type
Decimal inch
Corner Radius
0.005 in
Overall Length
1 1/2 in
Milling Dia.
0.04 in
Neck Dia.
0.038 in
Shank Dia.
1/8 in
Neck Length
7/16 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Grade
AAA
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
Helix Angle
20 Degrees
Super Alloy (S) Compatibility
Yes
List Number
MEF
Shank Type - Machining
Straight
Material Grade - Machining
AAA
Drilling Tool Configuration
Individual
Finish - Machining
nACRo
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 0.04 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.005 in, 0.06 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.