Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Corner Radius End Mill, nACRo, 1-1/2" L MEF-075-113-005K

Corner Radius End Mill, nACRo, 1-1/2" L (Discontinued)

  • Mfr # MEF-075-113-005K
  • Zoro # G9196428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-075-113-005K
Zoro #
G9196428
UPC #
728709145647
Country of Origin
United States

Dimensions

Length of Cut
0.113 in
Milling Diameter
0.0750"
Dimension Type
Decimal inch
Milling Dia.
0.075 in
Neck Length
9/32 in
Neck Dia.
0.071 in
Shank Dia.
1/8 in
Corner Radius
0.005 in
Overall Length
1 1/2 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
List Number
MEF
Helix Angle
20 Degrees
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Grade
AAA
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
Measurement System
Inch
Finish - Machining
nACRo
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
AAA
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 0.075 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.005 in, 0.113 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.