Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Corner Radius End Mill, nACRo, 1-1/2" L MEF-075-113-015K

Corner Radius End Mill, nACRo, 1-1/2" L (Discontinued)

  • Mfr # MEF-075-113-015K
  • Zoro # G9196437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-075-113-015K
Zoro #
G9196437
UPC #
728709145685
Country of Origin
United States

Dimensions

Length of Cut
0.113 in
Milling Diameter
0.0750"
Dimension Type
Decimal inch
Shank Dia.
1/8 in
Neck Length
9/32 in
Neck Dia.
0.071 in
Milling Dia.
0.075 in
Overall Length
1 1/2 in
Corner Radius
0.015625 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
List Number
MEF
Single End/Double End
Single
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Helix Angle
20 Degrees
Hardened (H) Compatibility
Yes
Item
Corner Radius End Mill
Shank Type
Straight
Grade
AAA
Super Alloy (S) Compatibility
Yes
Measurement System
Inch
Shank Type - Machining
Straight
Finish - Machining
nACRo
Material Grade - Machining
AAA
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 0.075 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.015625 in, 0.113 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.