Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-078-117-015K
Zoro # G1859702
product price: $34.25
/eaKey Features
Measurement System
Inch
Milling Diameter
0.0780"
Overall Length
1 1/2 in
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEF-078-117-015K
Zoro #
G1859702
UPC #
728709146088
Country of Origin
United States
Dimensions
Milling Diameter
0.0780"
Overall Length
1 1/2 in
Length of Cut
0.117 in
Shank Dia.
1/8 in
Neck Dia.
0.074 in
Dimension Type
Decimal inch
Corner Radius
0.015625 in
Milling Dia.
0.078125 in
Description
Corner Radius End Mill, 0.078125 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.015625 in, 0.117 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.