Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, nACRo, 1-1/2" L

  • Mfr # MEF-093-125-010K

  • Zoro # G9197137


product price: $32.19
/ea

Key Features

Number of Flutes
2
End Mill Style
Corner-Radius
Length of Cut
0.125 in
End Mill Cutting Type
Center Cutting
Milling Diameter
0.0900"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-093-125-010K
Zoro #
G9197137
UPC #
728709146941
Country of Origin
United States

Dimensions

Length of Cut
0.125 in
Milling Diameter
0.0900"
Dimension Type
Decimal inch
Milling Dia.
0.0938 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Neck Dia.
0.086 in
Corner Radius
0.01 in
Neck Length
1/4 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Shank Type
Straight
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
Hardened (H) Compatibility
Yes
List Number
MEF
Helix Angle
20 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Single End/Double End
Single
Grade
AAA
Steel (P) Compatibility
Yes
Finish - Machining
nACRo
Material - Machining
Carbide
Measurement System
Inch
Shank Type - Machining
Straight
Material Grade - Machining
AAA
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 0.0938 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.01 in, 0.125 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.