Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-093-500-005K
Zoro # G9197189
product price: $46.89
/eaKey Features
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
nACRo
Length of Cut
0.125 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEF-093-500-005K
Zoro #
G9197189
UPC #
728709147085
Country of Origin
United States
Dimensions
Length of Cut
0.125 in
Milling Diameter
0.0930"
Dimension Type
Decimal inch
Corner Radius
0.005 in
Neck Length
3/8 in
Neck Dia.
0.089 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.0938 in
Description
Corner Radius End Mill, 0.0938 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.005 in, 0.125 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.