Zoro Homepage
This item is Discontinued.
Micro 100 Corner Radius End Mill, nACRo, 2-1/2" L VHMM-120-5

Corner Radius End Mill, nACRo, 2-1/2" L (Discontinued)

  • Mfr # VHMM-120-5
  • Zoro # G9197791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHMM-120-5
Zoro #
G9197791
UPC #
728709186978
Country of Origin
United States

Dimensions

Length of Cut
26 mm
Milling Diameter
0.3125"
Dimension Type
Decimal inch
Corner Radius
0.5 mm
Shank Dia.
12 mm
Milling Dia.
12 mm
Overall Length
83 mm

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Shank Type
Straight
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
List Number
VHMM
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
Variable
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
Yes
Grade
AAA
Max. Helix Angle
38 Degrees
Measurement System
Metric
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Min. Helix Angle
36 Degrees
Material Grade - Machining
AAA
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.5 mm, 26 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.