Zoro Homepage

Corner Radius End Mill, nACRo, 2" Length

  • Mfr # MEF-078-250-015K

  • Zoro # G1859757


product price: $38.39
/ea

Key Features

Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
0.0780"
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-078-250-015K
Zoro #
G1859757
UPC #
728709146163
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
0.0780"
Length of Cut
0.117 in
Shank Dia.
1/8 in
Neck Dia.
0.074 in
Corner Radius
0.015625 in
Dimension Type
Decimal inch
Milling Dia.
0.078125 in
Neck Length
1/8 in

Description

Corner Radius End Mill, 0.078125 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.015625 in, 0.117 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.