Zoro Homepage
This item is Discontinued.
Micro 100 Corner Radius End Mill, nACRo, 2" Length MEF-093-750-010K

Corner Radius End Mill, nACRo, 2" Length (Discontinued)

  • Mfr # MEF-093-750-010K
  • Zoro # G9197231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-093-750-010K
Zoro #
G9197231
UPC #
728709147184
Country of Origin
United States

Dimensions

Length of Cut
0.125 in
Milling Diameter
0.0930"
Dimension Type
Decimal inch
Overall Length
2 in
Shank Dia.
1/8 in
Corner Radius
0.01 in
Milling Dia.
0.0938 in
Neck Dia.
0.089 in
Neck Length
5/8 in

Description

Corner Radius End Mill, 0.0938 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.01 in, 0.125 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.