Zoro Homepage
This item is Discontinued.
Micro 100 Corner Radius End Mill, nACRo, 3" Length VLR-312-5-020

Corner Radius End Mill, nACRo, 3" Length (Discontinued)

  • Mfr # VLR-312-5-020
  • Zoro # G9197819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLR-312-5-020
Zoro #
G9197819
UPC #
728709188019
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Milling Diameter
0.5000"
Dimension Type
Decimal inch
Corner Radius
0.02 in
Overall Length
4 in
Milling Dia.
0.3125 in
Shank Dia.
5/16 in
Neck Length
2 1/32 in
Neck Dia.
0.292 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Shank Type
Weldon
Helix Angle
Variable
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
List Number
VLR
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Grade
AAA
Single End/Double End
Single
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Grade - Machining
AAA
Min. Helix Angle
36 Degrees
Max. Helix Angle
38 Degrees
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Weldon Flat, Inch, 0.02 in, 0.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.