Corner Radius End Mill, nACRo, 3" Length
Mfr # VLR-375-5-020
Zoro # G9197785
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
nACRo
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLR-375-5-020
Zoro #
G9197785
UPC #
728709188071
Country of Origin
United States
Dimensions
Length of Cut
0.75 in
Milling Diameter
0.5000"
Dimension Type
Decimal inch
Corner Radius
0.02 in
Milling Dia.
0.375 in
Shank Dia.
3/8 in
Overall Length
4 in
Neck Dia.
0.355 in
Neck Length
2 in
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Weldon Flat, Inch, 0.02 in, 0.75 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.