Zoro Homepage

Corner Radius End Mill, nACRo, 3" Length

  • Mfr # VLR-500-5-060

  • Zoro # G9197889


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
nACRo
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLR-500-5-060
Zoro #
G9197889
UPC #
728709188156
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
0.5000"
Dimension Type
Decimal inch
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Corner Radius
0.06 in
Overall Length
6 in
Neck Dia.
0.48 in
Neck Length
3 1/2 in

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Weldon Flat, Inch, 0.06 in, 1 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.