Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Corner Radius End Mill, nACRo, 63.00mm L VLM-312-5-020

Corner Radius End Mill, nACRo, 63.00mm L (Discontinued)

  • Mfr # VLM-312-5-020
  • Zoro # G9198029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLM-312-5-020
Zoro #
G9198029
UPC #
728709187647
Country of Origin
United States

Dimensions

Length of Cut
1.125 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Overall Length
3 in
Corner Radius
0.02 in
Milling Dia.
0.3125 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Helix Angle
Variable
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Grade
AAA
Shank Type
Straight
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Steel (P) Compatibility
Yes
List Number
VLM
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Measurement System
Inch
Max. Helix Angle
38 Degrees
Drilling Tool Configuration
Individual
Min. Helix Angle
36 Degrees
Material - Machining
Carbide
Material Grade - Machining
AAA
Primary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, S

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 1.125 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.