Zoro Homepage
This item is Discontinued.
Micro 100 Corner Radius End Mill, nACRo, 72.00mm L VLM-375-5-020

Corner Radius End Mill, nACRo, 72.00mm L (Discontinued)

  • Mfr # VLM-375-5-020
  • Zoro # G9197986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLM-375-5-020
Zoro #
G9197986
UPC #
728709187708
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Milling Diameter
25/64"
Dimension Type
Fractional Inch
Corner Radius
0.02 in
Overall Length
3 in
Milling Dia.
0.375 in
Shank Dia.
3/8 in

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Weldon Flat, Inch, 0.02 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.