Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Corner Radius End Mill, nACRo, 83.00mm L VHMM-080-5

Corner Radius End Mill, nACRo, 83.00mm L (Discontinued)

  • Mfr # VHMM-080-5
  • Zoro # G9197688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHMM-080-5
Zoro #
G9197688
UPC #
728709186893
Country of Origin
United States

Dimensions

Length of Cut
19 mm
Milling Diameter
15/32"
Dimension Type
Fractional Inch
Overall Length
63 mm
Corner Radius
0.5 mm
Shank Dia.
8 mm
Milling Dia.
8 mm

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Helix Angle
Variable
Cast Iron (K) Compatibility
Yes
Grade
AAA
Single End/Double End
Single
Shank Type
Weldon
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
List Number
VHMM
Hardened (H) Compatibility
Yes
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Min. Helix Angle
36 Degrees
Max. Helix Angle
38 Degrees
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Measurement System
Metric
Material Grade - Machining
AAA
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, Uncoated, Weldon Flat, Metric, 0.5 mm, 19 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.