Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Corner Radius End Mill, Uncoated, 1-1/2" L MEF-031-200-005

Corner Radius End Mill, Uncoated, 1-1/2" L (Discontinued)

  • Mfr # MEF-031-200-005
  • Zoro # G9195019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-031-200-005
Zoro #
G9195019
UPC #
728709143506
Country of Origin
United States

Dimensions

Length of Cut
0.046875 in
Milling Diameter
0.0310"
Dimension Type
Decimal inch
Neck Dia.
0.029 in
Neck Length
1/8 in
Overall Length
1 1/2 in
Corner Radius
0.005 in
Shank Dia.
1/8 in
Milling Dia.
0.0313 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Grade
AAA
Hardened (H) Compatibility
Yes
List Number
MEF
Item
Corner Radius End Mill
Helix Angle
20 Degrees
Stainless (M) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Measurement System
Inch
Material Grade - Machining
AAA
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 0.0313 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.005 in, 0.046875 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.