Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Corner Radius End Mill, Uncoated, 1-1/2" L MEF-078-117-015

Corner Radius End Mill, Uncoated, 1-1/2" L (Discontinued)

  • Mfr # MEF-078-117-015
  • Zoro # G1859687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-078-117-015
Zoro #
G1859687
UPC #
728709146071
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
0.0780"
Length of Cut
0.117 in
Shank Dia.
1/8 in
Corner Radius
0.015625 in
Dimension Type
Decimal inch
Neck Dia.
0.074 in
Milling Dia.
0.078125 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
AAA
Super Alloy (S) Compatibility
Yes
List Number
MEF
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Single End/Double End
Single
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Straight
Helix Angle
20 Degrees
Hardened (H) Compatibility
Yes
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Material Grade - Machining
AAA
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 0.078125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015625 in, 0.117 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.