Zoro Homepage

Corner Radius End Mill, Uncoated, 2" L

  • Mfr # MEF-090-650-015K

  • Zoro # G1826741


product price: $46.89
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0900"
Overall Length
2 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-090-650-015K
Zoro #
G1826741
UPC #
728709146729
Country of Origin
United States

Dimensions

Milling Diameter
0.0900"
Overall Length
2 in
Length of Cut
0.125 in
Neck Dia.
0.086 in
Shank Dia.
1/8 in
Corner Radius
0.015625 in
Neck Length
1/2 in
Dimension Type
Decimal inch
Milling Dia.
0.09 in

Description

Corner Radius End Mill, 0.09 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.015625 in, 0.125 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.