Corner Radius End Mill, Uncoated, 3" L
Mfr # VLM-500-5-090K
Zoro # G9198047
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
1.75 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLM-500-5-090K
Zoro #
G9198047
UPC #
728709187814
Country of Origin
United States
Dimensions
Length of Cut
1.75 in
Milling Diameter
0.3750"
Dimension Type
Decimal inch
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
4 1/2 in
Corner Radius
0.09 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, nACRo, Weldon Flat, Inch, 0.09 in, 1.75 in, 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.