Zoro Homepage
This item is Discontinued.
Micro 100 Corner Radius End Mill, Uncoated, 4" L VHSM-080-5K

Corner Radius End Mill, Uncoated, 4" L (Discontinued)

  • Mfr # VHSM-080-5K
  • Zoro # G9198150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHSM-080-5K
Zoro #
G9198150
UPC #
728709187449
Country of Origin
United States

Dimensions

Length of Cut
16 mm
Milling Diameter
0.2500"
Dimension Type
Decimal inch
Shank Dia.
8 mm
Neck Dia.
0.23 in
Milling Dia.
8 mm
Neck Length
2 in
Overall Length
63 mm
Corner Radius
0.5 mm

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, nACRo, Straight, Metric, 0.5 mm, 16 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.