Zoro Homepage
This item is Discontinued.
Micro 100 Corner Radius End Mill, Uncoated, 6" L VHS-250-5-020K

Corner Radius End Mill, Uncoated, 6" L (Discontinued)

  • Mfr # VHS-250-5-020K
  • Zoro # G9198248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHS-250-5-020K
Zoro #
G9198248
UPC #
728709187036
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Milling Diameter
0.5000"
Dimension Type
Decimal inch
Corner Radius
0.02 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Overall Length
2 1/2 in
Neck Length
3 1/2 in
Neck Dia.
0.48 in

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, nACRo, Weldon Flat, Inch, 0.02 in, 0.5 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.