Zoro Homepage

Countersink, AlTiN, 100 deg. Angle, 3" L

  • Mfr # CS-500-100X

  • Zoro # G9198948


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2 in
Number of Flutes
6
Material - Machining
Carbide
Shank Type - Machining
Straight
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-500-100X
Zoro #
G9198948
UPC #
728709125496
Country of Origin
United States

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/2 in
Overall Length
3 in
Sizes Included
1/2"
Shank Length
3 in
Pilot Dia.
1/2 in
Length of Cut
0.210"
Flute Length
0.433"

Details

Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish
AlTiN
Shank Type - Machining
Straight
Primary Material Application
All Materials
Application
Ideal for Chamfering, Deburring and Countersinking
Finish - Machining
TiAlN
Material
Carbide
Number of Pieces
1
Included Angle
100 Degrees
Measurement System
Fractional Inch
Type
Countersink
Cutting Capacity
1/2"
Primary Material Application ISO Code
K, M, N, S1
Flute Type
Helical
End
Chamfer

Description

Countersink, 100 Degrees , 1/2 in, Carbide, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.