Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, AlTiN, 90 deg. Angle, 2-1/2" L

  • Mfr # CS-250-090X

  • Zoro # G9198631


product price: $48.49
/ea

Key Features

Body Dia.
1/4 in
Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
Carbide
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-250-090X
Zoro #
G9198631
UPC #
728709125175
Country of Origin
United States

Dimensions

Body Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Shank Length
2 1/2 in
Pilot Dia.
1/4 in
Sizes Included
1/4"
Length of Cut
0.100"
Flute Length
0.221"

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish
AlTiN
Shank Type - Machining
Straight
Primary Material Application
All Materials
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, N, O, S1
Included Angle
90 Degrees
Application
Ideal for Chamfering, Deburring and Countersinking
Cutting Capacity
1/4"
Finish - Machining
TiAlN
Type
Countersink
Number of Pieces
1
Material
Carbide
Flute Type
Helical
End
Chamfer

Description

Countersink, 90 Degrees , 1/4 in, Carbide, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.