Zoro Homepage

Countersink, AlTiN, 90 deg. Angle, 2" L

  • Mfr # CS-187-090X

  • Zoro # G9198360


product price: $37.85
/ea

Key Features

Body Dia.
3 3/16 in
Shank Dia.
3/16 in
Number of Flutes
4
Material - Machining
Carbide
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-187-090X
Zoro #
G9198360
UPC #
728709125076
Country of Origin
United States

Dimensions

Body Dia.
3 3/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Sizes Included
3-3/16"
Pilot Dia.
3 3/16 in
Shank Length
2 in
Length of Cut
0.074"
Flute Length
11/64"

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
4
Material - Machining
Carbide
Finish
AlTiN
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
M, N, O, S1
Cutting Capacity
3-3/16"
Type
Countersink
Application
Ideal for Chamfering, Deburring and Countersinking
Finish - Machining
TiAlN
Included Angle
90 Degrees
Material
Carbide
Measurement System
Fractional Inch
Number of Pieces
1
Flute Type
Helical
End
Chamfer

Description

Countersink, 90 Degrees , 3 3/16 in, Carbide, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.