Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, Uncoated, 100 deg. Angle, 3" L

  • Mfr # CS-500-100

  • Zoro # G9198905


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
1/2 in
Shank Dia.
1/2 in
Number of Flutes
6
Material - Machining
Carbide
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-500-100
Zoro #
G9198905
UPC #
728709125489
Country of Origin
United States

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/2 in
Overall Length
3 in
Pilot Dia.
1/2 in
Shank Length
3 in
Sizes Included
1/2"
Length of Cut
0.176"
Flute Length
0.368"

Details

Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Application
Ideal for Chamfering, Deburring and Countersinking
Type
Countersink
Measurement System
Fractional Inch
Material
Carbide
Primary Material Application ISO Code
K, M, N, S1
Number of Pieces
1
Cutting Capacity
1/2"
Included Angle
100 Degrees
Finish - Machining
Bright (Uncoated)
Flute Type
Helical
End
Chamfer

Description

Countersink, 100 Degrees , 1/2 in, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.