Zoro Homepage

Countersink, Uncoated, 90 deg. Angle

  • Mfr # CS-250-090

  • Zoro # G9198589


product price: $40.89
/ea

Key Features

Body Dia.
1/4 in
Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
Carbide
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-250-090
Zoro #
G9198589
UPC #
728709125168
Country of Origin
United States

Dimensions

Body Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Shank Length
2 1/2 in
Sizes Included
1/4"
Pilot Dia.
1/4 in
Length of Cut
0.100"
Flute Length
0.221"

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Material
Carbide
Included Angle
90 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Capacity
1/4"
Application
Ideal for Chamfering, Deburring and Countersinking
Number of Pieces
1
Measurement System
Fractional Inch
Type
Countersink
Primary Material Application ISO Code
M, N, O, S1
Flute Type
Helical
End
Chamfer

Description

Countersink, 90 Degrees , 1/4 in, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.