Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CR End Mill, 0.0150", Carb, 0.0020" rad

  • Mfr # MEF-015-200-002

  • Zoro # G9194617


product price: $50.55
/ea

Key Features

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
0.023 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-015-200-002
Zoro #
G9194617
UPC #
728709142868
Country of Origin
United States

Dimensions

Length of Cut
0.023 in
Milling Diameter
0.0150"
Dimension Type
Decimal inch
Milling Dia.
0.015625 in
Neck Dia.
0.014 in
Corner Radius
0.002 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Neck Length
5/32 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Grade
AAA
Super Alloy (S) Compatibility
Yes
Item
Corner Radius End Mill
Helix Angle
20 Degrees
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
List Number
MEF
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Material Grade - Machining
AAA
Material - Machining
Carbide
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 0.015625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.002 in, 0.023 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.