Cut-Off Blade
Mfr # T-101
Zoro # G4366284
product price: $88.59
/ea
Free Shipping & Returns
Key Features
Length
4-1/2"
Height
1/2"
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Application
T Type Holders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-101
Zoro #
G4366284
UPC #
728709182949
Country of Origin
United States
Dimensions
Length
4-1/2"
Height
1/2"
Width
5/64"
Overall Height
1/2 in
Body Width
Parallel
Overall Length
4-1/2 in
Groove Width
5/64"
Details
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Application
T Type Holders
Finish
zinc
Item
Cut Off Blade
Cutting Application
Cut-Off
V-Groove Tip
No
Number of Cutting Ends
2
Features
Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation
Body Finish
Zinc
Cutter Material
Carbide Tipped
Body Material
High Speed Steel
Material Treatment
Hardened and Precision Ground Steel
End Angle Type
Two Beveled Ends
Description
Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 4-1/2 in, Zinc, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.