Cut-Off Blade
Mfr # T-103
Zoro # G4366302
product price: $88.89
/ea
Free Shipping & Returns
Key Features
Length
4-1/2"
Height
1/2"
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Application
T Type Holders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-103
Zoro #
G4366302
UPC #
728709182987
Country of Origin
United States
Dimensions
Length
4-1/2"
Height
1/2"
Width
1/8"
Overall Length
4-1/2 in
Overall Height
1/2 in
Body Width
Parallel
Groove Width
1/8"
Details
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Application
T Type Holders
Finish
zinc
Item
Cut Off Blade
Material Treatment
Hardened and Precision Ground Steel
Body Material
High Speed Steel
End Angle Type
Two Beveled Ends
Number of Cutting Ends
2
Cutting Application
Cut-Off
Features
Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation
Cutter Material
Carbide Tipped
Body Finish
Zinc
V-Groove Tip
No
Description
Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 4-1/2 in, Zinc, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.