Cut-Off Blade
Mfr # T-105
Zoro # G4366363
product price: $98.59
/ea
Free Shipping & Returns
Key Features
Length
5"
Height
11/16"
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Application
T Type Holders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-105
Zoro #
G4366363
UPC #
728709183021
Country of Origin
United States
Dimensions
Length
5"
Height
11/16"
Width
1/8"
Overall Height
11/16 in
Overall Length
5 in
Body Width
Parallel
Groove Width
1/8"
Details
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Application
T Type Holders
Item
Cut Off Blade
Finish
zinc
Material Treatment
Hardened and Precision Ground Steel
Cutter Material
Carbide Tipped
Cutting Application
Cut-Off
Features
Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation
Body Finish
Zinc
Number of Cutting Ends
2
Body Material
High Speed Steel
V-Groove Tip
No
End Angle Type
Two Beveled Ends
Description
Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 5 in, Zinc, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.