Cut-Off Blade w/V Groove
Mfr # T-101-V
Zoro # G8304502
product price: $73.89
/eaKey Features
Length
4-1/2"
Height
1/2"
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Application
T Type Holders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-101-V
Zoro #
G8304502
UPC #
728709182956
Country of Origin
United States
Dimensions
Length
4-1/2"
Height
1/2"
Width
5/64"
Overall Height
1/2 in
Overall Length
4-1/2 in
Body Width
Parallel
Groove Width
5/64"
Details
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Item
Cut Off Blade
Application
T Type Holders
Finish
zinc
Body Finish
Zinc
Cutting Application
Cut-Off
Features
Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation;V-Groove Ground into Tool Top Forces the Chip into a in W in Form to Pull the Chip to Center Which Results in a Better Surface Finish and Chip Evacuation
End Angle Type
Two Beveled Ends
Material Treatment
Hardened and Precision Ground Steel
Number of Cutting Ends
2
V-Groove Tip
Yes
Body Material
High Speed Steel
Cutter Material
Carbide Tipped
Description
Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 4-1/2 in, Zinc, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.