Cut-Off Blade w/V Groove
Mfr # T-103-V
Zoro # G7854813
product price: $84.29
/ea
Free Shipping & Returns
Key Features
Length
4-1/2"
Height
1/2"
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Application
T Type Holders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T-103-V
Zoro #
G7854813
UPC #
728709182994
Country of Origin
United States
Dimensions
Length
4-1/2"
Height
1/2"
Width
1/8"
Overall Length
4-1/2 in
Overall Height
1/2 in
Body Width
Parallel
Groove Width
1/8"
Details
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Application
T Type Holders
Item
Cut Off Blade
Finish
zinc
Number of Cutting Ends
2
V-Groove Tip
Yes
Features
Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation;V-Groove Ground into Tool Top Forces the Chip into a in W in Form to Pull the Chip to Center Which Results in a Better Surface Finish and Chip Evacuation
Cutter Material
Carbide Tipped
End Angle Type
Two Beveled Ends
Body Finish
Zinc
Material Treatment
Hardened and Precision Ground Steel
Body Material
High Speed Steel
Cutting Application
Cut-Off
Description
Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 4-1/2 in, Zinc, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.