Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off Blade w/V Groove

  • Mfr # T-104-V

  • Zoro # G8086084


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Length
5"
Height
11/16"
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Width
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-104-V
Zoro #
G8086084
UPC #
728709183014
Country of Origin
United States

Dimensions

Length
5"
Height
11/16"
Width
3/32"
Overall Length
5 in
Body Width
Parallel
Overall Height
11/16 in
Groove Width
3/32"

Details

Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Item
Cut Off Blade
Application
T Type Holders
Finish
zinc
Number of Cutting Ends
2
End Angle Type
Two Beveled Ends
V-Groove Tip
Yes
Body Material
High Speed Steel
Material Treatment
Hardened and Precision Ground Steel
Cutting Application
Cut-Off
Features
Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation;V-Groove Ground into Tool Top Forces the Chip into a in W in Form to Pull the Chip to Center Which Results in a Better Surface Finish and Chip Evacuation
Body Finish
Zinc
Cutter Material
Carbide Tipped

Description

Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 5 in, Zinc, Parallel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.