Cut-Off Blade w/V Groove
Mfr # T-106-V
Zoro # G8111266
product price: $94.15
/ea
Free Shipping & Returns
Key Features
Length
5"
Height
11/16"
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Finish
zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-106-V
Zoro #
G8111266
UPC #
728709183052
Country of Origin
United States
Dimensions
Length
5"
Height
11/16"
Width
5/32"
Overall Length
5 in
Body Width
Parallel
Overall Height
11/16 in
Groove Width
5/32"
Details
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Finish
zinc
Item
Cut Off Blade
Application
T Type Holders
V-Groove Tip
Yes
Body Material
High Speed Steel
Cutting Application
Cut-Off
Features
Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation;V-Groove Ground into Tool Top Forces the Chip into a in W in Form to Pull the Chip to Center Which Results in a Better Surface Finish and Chip Evacuation
Number of Cutting Ends
2
Body Finish
Zinc
End Angle Type
Two Beveled Ends
Material Treatment
Hardened and Precision Ground Steel
Cutter Material
Carbide Tipped
Description
Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 5 in, Zinc, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.