Cut-Off Blade w/V Groove
Mfr # T-107-V
Zoro # G8318886
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Length
5"
Height
11/16"
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Application
T Type Holders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-107-V
Zoro #
G8318886
UPC #
728709183076
Country of Origin
United States
Dimensions
Length
5"
Height
11/16"
Width
3/16"
Body Width
Parallel
Overall Height
11/16 in
Overall Length
5 in
Groove Width
3/16"
Details
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Application
T Type Holders
Item
Cut Off Blade
Finish
zinc
Number of Cutting Ends
2
Cutter Material
Carbide Tipped
Body Finish
Zinc
Body Material
High Speed Steel
End Angle Type
Two Beveled Ends
V-Groove Tip
Yes
Features
Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation;V-Groove Ground into Tool Top Forces the Chip into a in W in Form to Pull the Chip to Center Which Results in a Better Surface Finish and Chip Evacuation
Cutting Application
Cut-Off
Material Treatment
Hardened and Precision Ground Steel
Description
Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 5 in, Zinc, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.