Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off Blade w/V Groove

  • Mfr # T-108-V

  • Zoro # G4366345


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Length
5"
Height
3/4"
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Width
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-108-V
Zoro #
G4366345
UPC #
728709183090
Country of Origin
United States

Dimensions

Length
5"
Height
3/4"
Width
1/8"
Body Width
Parallel
Overall Length
5 in
Overall Height
3/4 in
Groove Width
1/8"

Details

Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Item
Cut Off Blade
Finish
zinc
Application
T Type Holders
Features
Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation;V-Groove Ground into Tool Top Forces the Chip into a in W in Form to Pull the Chip to Center Which Results in a Better Surface Finish and Chip Evacuation
Cutter Material
Carbide Tipped
Number of Cutting Ends
2
V-Groove Tip
Yes
Cutting Application
Cut-Off
End Angle Type
Two Beveled Ends
Material Treatment
Hardened and Precision Ground Steel
Body Finish
Zinc
Body Material
High Speed Steel

Description

Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 5 in, Zinc, Parallel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.