Zoro Homepage

Cut-Off Blade w/V Groove

  • Mfr # T-110-V

  • Zoro # G7822491


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Length
5"
Height
3/4"
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Width
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-110-V
Zoro #
G7822491
UPC #
728709183137
Country of Origin
United States

Dimensions

Length
5"
Height
3/4"
Width
3/16"
Overall Height
3/4 in
Overall Length
5 in
Body Width
Parallel
Groove Width
3/16"

Details

Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Item
Cut Off Blade
Application
T Type Holders
Finish
zinc
Body Material
High Speed Steel
Cutting Application
Cut-Off
Features
Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation;V-Groove Ground into Tool Top Forces the Chip into a in W in Form to Pull the Chip to Center Which Results in a Better Surface Finish and Chip Evacuation
Cutter Material
Carbide Tipped
V-Groove Tip
Yes
Number of Cutting Ends
2
End Angle Type
Two Beveled Ends
Body Finish
Zinc
Material Treatment
Hardened and Precision Ground Steel

Description

Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 5 in, Zinc, Parallel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.