Zoro Homepage

Die Sinking Cutter

  • Mfr # DSC-156

  • Zoro # G8021684


product price: $38.19
/ea

Key Features

Included Angle
14 Degrees
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Corner Radius
1/25 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSC-156
Zoro #
G8021684
UPC #
728709127551
Country of Origin
United States

Dimensions

Corner Radius
1/25 in
Overall Length
2 in
Shank Dia.
5/32 in
Radius
.040"
Radius Tolerance
+0.0030 in /-0.0000 in
Length of Cut
0.350"

Details

Included Angle
14 Degrees
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Finish
Bright (Uncoated)
Item
Die Sinking Cutter
Application
Die Sinking Cutting
End
Round
Angle
14 Degrees
End Style
Corner Radius
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Single End/Double End
Single
Measurement System
Inch
List Number
DSC
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application
All Materials

Description

Die Sinking Cutter, 14 Degrees Included Angle, Carbide, Center Cutting, 1/25 in Corner Radius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.