Zoro Homepage

Die Sinking Cutter

  • Mfr # DSC-375

  • Zoro # G8014781


product price: $67.79
/ea

Key Features

Included Angle
14 Degrees
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Corner Radius
3/32 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSC-375
Zoro #
G8014781
UPC #
728709127582
Country of Origin
United States

Dimensions

Corner Radius
3/32 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Radius
.093"
Radius Tolerance
+0.0030 in /-0.0000 in
Length of Cut
0.863"

Details

Included Angle
14 Degrees
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Item
Die Sinking Cutter
Cutting Direction
Right Hand
Application
Die Sinking Cutting
End
Round
Finish
Bright (Uncoated)
Angle
14 Degrees
End Style
Corner Radius
List Number
DSC
Measurement System
Inch
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Single End/Double End
Single
Finish - Machining
Uncoated
Primary Material Application
All Materials

Description

Die Sinking Cutter, 14 Degrees Included Angle, Carbide, Center Cutting, 3/32 in Corner Radius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.