Zoro Homepage

Die Sinking Cutter

  • Mfr # DSC-437

  • Zoro # G7821317


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Included Angle
14 Degrees
Number of Flutes
2
Corner Radius
7/64"
Overall Length
2-1/2"
Shank Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSC-437
Zoro #
G7821317
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
7/64"
Overall Length
2-1/2"
Shank Dia.
7/16"
Radius
.109"
Length of Cut
1.003"

Details

Included Angle
14 Degrees
Number of Flutes
2
Item
Die Sinking Cutter
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Application
Die Sinking Cutting
End Style
Corner Radius
Angle
14 Degrees
End
Round
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)

Description

0.1090" (7/64) Radius x 1.003" Length of Cut x 7° per side Carbide Die Sink Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.